Shop All Exit Devices
Von Duprin
Exit Device, Satin Chrome, 99 Series
Mfr # RX99EO 3 26D
Zoro # G0690000
product price: $1,415.99
/ea
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in to 48 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Von Duprin
- MFR # RX99EO 3 26D
- Zoro # G0690000
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in to 48 in |
Fits Stile Width | 4 1/2 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Exit Device |
Performance | Heavy Duty |
Grade | 1 |
ADA Compliant | ADA Compliant |
Lockdown Type | Request to Exit |
Electrical/Mechanical | Electrical |
Standards | ANSI A156.10 |
Description
Exit Device, Exit Device, Request to Exit, Heavy Duty Performance, Electrical, Grade 1, Satin Chrome Finish, Door Width 36 in to 48 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI A156.10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Stop WS2026D (WS2026D)
- SCHLAGE SCHLAGE: 12€˜633 5" Deadbolt Backset (SC-12-633)
- ROADPRO Security Metal Trailer Seals, PK5 (RP72185)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 12 VDC Stainless Steel (310-2 F 12D 630)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98L-06 3 32D RHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227DT-3-SP28)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, 06 Lever with Escutche (QEL99L-NL-06 3 315 RHR)
- VON DUPRIN 88 Series, NL-TP Conversion Plate (050102 26D)
- VON DUPRIN Von Duprin - 6111 Electric Strike for Rim Exit Devices - Fail Secure - Satin Stainless - (VNDP-6111-24V-US32D)
- VON DUPRIN Rim Exit Device, Dark Bronze, Heavy Duty (99EO-F 3 313)
- ZORO SELECT Touchbar Rim, Exit Device, 36 In. Door (5TUN2)
- Von Duprin Door Exit Devices