Shop All Keyed Entry Door Handles
Von Duprin
Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Dark Bronze Anodi
Mfr # E996L-06-R/V SP313 RHR
Zoro # G009953465
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Lockset Finish Dark Bronze Painted
- Width 6 in
- Weight 5 lb
- Type Exit Device Trim
Product Information
- Brand Von Duprin
- MFR # E996L-06-R/V SP313 RHR
- Zoro # G009953465
- UPC # 197163042692
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 6 in |
Length | 11 in |
Details
Lockset Grade | Grade 1 |
Lockset Finish | Dark Bronze Painted |
Weight | 5 lb |
Type | Exit Device Trim |
Material | Aluminum |
Description
Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Dark Bronze Anodized Aluminum Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DTC 100 Degree Self-closing Doweled Inset Pivot Pro Hinge (C85C6A5N)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1347AF)
- TRIMCO Kick Plate to Protect the Door (34x34.630)
- SCHLAGE DOOR STOP SOLID BRS 3"" (SPS61MB-605)
- VON DUPRIN Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Fin (E996L-06-R/V US26 LHR)
- VON DUPRIN Lever Lockset, Mechanical, Grd. 1, 98/99 (990TP-R/V US26D)
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US32D)
- VON DUPRIN Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Fin (E996L-06-R/V US26 RHR)
- STANLEY SECURITY Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN15DS3626)
- TELL Lever Ext Keyed Sat Chr (EX100005)
- SCHLAGE COMMERCIAL Satin Chrome Exit A25LEV626 (A25LEV626)
- Von Duprin Door Locks and Deadbolts