Shop All Keyed Entry Door Handles
Von Duprin
Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Fin
Mfr # E996L-06-R/V US26 RHR
Zoro # G609953469
product price: $1,269.99
/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Lockset Finish Bright Chrome
- Material Brass or Bronze
- Length 11 in
- Weight 5 lb
Product Information
- Brand Von Duprin
- MFR # E996L-06-R/V US26 RHR
- Zoro # G609953469
- UPC # 197163132515
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 11 in |
Width | 6 in |
Details
Lockset Grade | Grade 1 |
Lockset Finish | Bright Chrome |
Material | Brass or Bronze |
Weight | 5 lb |
Type | Exit Device Trim |
Description
Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Trigger Snap Key Chain (44001)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Satin Brass Contemporary Cabinet Pull (BP3060320160)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KL 10B)
- KIPP Levelling Foot With Hole M10X50, D=50, Steel (K0678.15010X050)
- VON DUPRIN Lever Lockset, Mechanical, Grd. 1, 98/99 (990TP-R/V US26D)
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US32D)
- VON DUPRIN Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Fin (E996L-06-R/V US26 LHR)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Duranodic Finish (ALH03)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4707LN x 626)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0103KA4S)
- SARGENT Office or Entry Mortise Lock, LN Rose, L Lever, LFIC Prep Less Core, Bright Chrome (60-8205 LNL 26)
- Von Duprin Door Locks and Deadbolts