Shop All Electric Strikes
Von Duprin
Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices
Mfr # 6111 24V US32D DS CON
Zoro # G8692817
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Metal
- Faceplate Depth 13/16 in
Product Information
- Brand Von Duprin
- MFR # 6111 24V US32D DS CON
- Zoro # G8692817
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 13/16 in |
Faceplate Height | 6 in |
Faceplate Width | 1 5/8 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Secure |
Input Voltage | 24 V AC/DC |
Door Frame Type | Metal |
Pull Force | 1,300 lb |
Grade | 1 |
Finish | Stainless steel |
Strikes | 1,000,000 Cycles |
Standards | ANSI/BHMA A156.5 Grade 1, UL 1034, UL10C |
Fire Rated | Yes |
Includes | Mounting hardware |
Material | Stainless Steel |
Bolt Throw | 3/4 in |
For Use With | Rim Exit Device |
Description
Electric Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24 V AC/DC, Door Frame Type Metal, Faceplate Width 1 5/8 in, Faceplate Height 6 in, Faceplate Depth 13/16 in, Pull Force 1,300 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Standards ANSI/BHMA A156.5 Grade 1, UL 1034, UL10C, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1389)
- FROST KING DOOR SWEEP 1-1/2""W 36""L (DS101WH)
- ZORO SELECT Track Lock, Zinc, Mill, L 15/15 In (1XMR3)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077745BBX10B)
- VON DUPRIN Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 9-in x 1-5/8-in Faceplate, Fire (6112 24V US4)
- VON DUPRIN Von Duprin 4200 Series Electric Strikes, 12/24 VDC Stainless Steel (4211 US32D)
- VON DUPRIN Grade 1 Electric Strike, Fail Safe Electrically Locked 12 VDC, 9-in x 1-5/8-in Faceplate, For use (6112 12V 32D FS)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Device (6113 24V US32D CON)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets (6211WF 24V US32D CON)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 12/24 VDC, 3/4" Throw (6300 32D)
- ADAMS RITE Electric Strike, Heavy Duty, 12/24VAC/DC (7401 x 130)
- Von Duprin Electric Strikes