Shop All Electric Strikes
Von Duprin
Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices
Mfr # 6111 24V US32D CON
Zoro # G8692801
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Metal
- Faceplate Depth 13/16 in
Product Information
- Brand Von Duprin
- MFR # 6111 24V US32D CON
- Zoro # G8692801
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 13/16 in |
Faceplate Height | 6 in |
Faceplate Width | 1 5/8 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Secure |
Input Voltage | 24 V AC/DC |
Door Frame Type | Metal |
Pull Force | 1,300 lb |
Grade | 1 |
Finish | Stainless steel |
For Use With | Rim Exit Device |
Strikes | 1,000,000 Cycles |
Fire Rated | Yes |
Material | Stainless Steel |
Bolt Throw | 3/4 in |
Standards | ANSI/BHMA A156.5 Grade 1, UL 1034, UL10C |
Includes | Mounting hardware |
Description
Electric Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24 V AC/DC, Door Frame Type Metal, Faceplate Width 1 5/8 in, Faceplate Height 6 in, Faceplate Depth 13/16 in, Pull Force 1,300 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Standards ANSI/BHMA A156.5 Grade 1, UL 1034, UL10C, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOCEL Instant Gutter Seal (GC29402)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Rubberwood Square Post (P35RW)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Dolomite 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-506)
- J.W. WINCO GN749-M33X2-A Threaded Plug, NBR Seal (749-M33X2-A)
- VON DUPRIN Electric Strike, 12/24VDC, H.Duty, Fail Secure, Mortise Locks (6400 US32D)
- VON DUPRIN Elec. Strike, 24VDC, H.Duty, Fail Safe, Mortise Locksets (6211 24V US32D FS DS CON)
- VON DUPRIN Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8-in x 1-1/4-in Faceplate, For (6211 24V 32D FS DS-LC)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Device (6113 24V US32D CON)
- VON DUPRIN Von Duprin 6300 Series Electric Strikes, 12/24 VDC Stainless Steel (6300 US32D)
- VON DUPRIN Electric Strike, Fire Rated, 32D, 6" FP, Retrofit VD3091, 3092, 24 VDC (6223 24V 32D)
- ROFU ROFU Electric Strikes (1500-01G)
- Von Duprin Electric Strikes