Shop All Electric Strikes
Von Duprin
Electric Strike, 12VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock
Mfr # 6211 12V US32D FS CON
Zoro # G8692923
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe
- Input Voltage 12 V AC/DC
- Door Frame Type Metal
- Faceplate Depth 1/8 in
Product Information
- Brand Von Duprin
- MFR # 6211 12V US32D FS CON
- Zoro # G8692923
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe |
Input Voltage | 12 V AC/DC |
Door Frame Type | Metal |
Pull Force | 1,300 lb |
Grade | 1 |
Finish | Stainless steel |
For Use With | Mortise/Cylindrical Locksets |
Bolt Throw | 3/4 in |
Includes | Mounting hardware |
Standards | ANSI/BHMA A156.5 Grade 1, UL 1034, UL10C |
Material | Stainless Steel |
Strikes | 1,000,000 Cycles |
Fire Rated | Yes |
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 12 V AC/DC, Door Frame Type Metal, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,300 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Standards ANSI/BHMA A156.5 Grade 1, UL 1034, UL10C, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Duck EasyMounts Small Picture Hanger, 15 lb Capacity, Gray, 2 Hangers (287393)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P3635-CASN)
- HERITAGE S-Hook, .120"x 2-1/8" Zinc (SHOOK-007)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (4PB30)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices (6111 24V US32D CON)
- VON DUPRIN Satin Stainless Steel Strike 611132D (611132D.24V)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 4-7/8' FP, 12 VDC, 3/4" Throw (6210 12V 32D)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices (6111 24V US32D DS CON)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Device (6112 24V US32D CON)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (6211 24V US32D FS CON)
- ADAMS RITE 7400A Standard Body Kits for Use in Single Door Applications (7400A)
- Von Duprin Electric Strikes