Shop All Electric Strikes
Von Duprin
Elec. Strike, 24VDC, H.Duty, Fail Safe, Mortise Locksets
Mfr # 6211 24V US32D FS DS CON
Zoro # G4060701
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe
- Input Voltage 24 V AC/DC
- Door Frame Type Hollow Metal/Aluminum
- Faceplate Depth 1/8 in
Product Information
- Brand Von Duprin
- MFR # 6211 24V US32D FS DS CON
- Zoro # G4060701
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe |
Input Voltage | 24 V AC/DC |
Door Frame Type | Hollow Metal/Aluminum |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Strikes | 250,000 Cycles |
Bolt Throw | 3/4 in |
Material | Stainless Steel |
For Use With | Mortise/Cylindrical Locksets |
Standards | ANSI 156.5 Grade 1, UL 1034 |
Features | Adjustable Strike Box, Dual Monitor Switch |
Includes | Plug Connector |
Fire Rated | No |
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 24 V AC/DC, Door Frame Type Hollow Metal/Aluminum, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 250,000 Cycles, Features Adjustable Strike Box, Dual Monitor Switch, Standards ANSI 156.5 Grade 1, UL 1034
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 1/4" H, 25 ft L, D Shape, Black (X1153HTSINGLE-25)
- SECURITRON Industrial Strength Single Magnet (M82B)
- PRIMELINE TOOLS Screen Frame Corners, 3/8 in., Stamped Aluminum Construction, Mill Finish (50 Pack) (MP5619)
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 2 Channel, With Visor Clip (DT2A)
- VON DUPRIN 4' 98 Series Alarm Kit Less Switch; 628 Anodized Aluminum Finish (98ALK284LS)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 4-7/8' FP, 24 VDC, 3/4" Throw, (6211WF 24V 32D)
- VON DUPRIN Von Duprin 6200 Series Electric Strikes, 24 VDC Stainless Steel (6211WF 24V US32D FS)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets (6210 24V US32D CON)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets (6211WF 24V US32D CON)
- VON DUPRIN Von Duprin 4200 Series Electric Strikes, 12/24 VDC Stainless Steel (4212 US32D)
- SCHLAGE ELECTRONICS Keypad Mortise Lock (CO100MS70 KP SPA 626 JD)
- Von Duprin Electric Strikes