Shop All Exit Devices
Von Duprin
EL Rim Device, 48 in. W, Series 98
Mfr # EL98TP 3 32D
Zoro # G8695531
product price: $2,333.99
/ea
Free Shipping & Returns
$2,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 5 in
Product Information
- Brand Von Duprin
- MFR # EL98TP 3 32D
- Zoro # G8695531
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 5 in |
Details
Series | 98 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Stainless steel |
Fire Rated | No |
Item | EL Rim Device |
Lockdown Type | Electric Dogging |
Grade | 1 |
Performance | Heavy Duty |
Standards | ANSI A156.3 Grade 1 |
Description
EL Rim Device, Exit Device, Electric Dogging, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Door Width 36 in, Series 98, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (150B2X1/4-25)
- BRINKS COMMERCIAL Brinks Plastic Off White Door Bumper Mounts to base trim (BC41013)
- STERLING SEAL & SUPPLY 118 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL118X250)
- TRIMLITE Molded Door 28" x 80", Primed White (2468MHCBIR)
- VON DUPRIN Rim Device with RX Switch, Stainlss Steel (RX98EO 3 32D)
- VON DUPRIN ConcealedVerticalRodExitDevice, Bronze, 33 (3347A-EO 3 313)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 2-1/2inW (8827EO-F-US10B)
- VON DUPRIN 35A-L-07 3 26D LHR Exit Device (35AL-07 3 26D LHR)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227DT-4-SP28)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927NL 3 26D)
- DETEX Exit Device (EAX-500 GRAY W-CYL KD)
- Von Duprin Door Exit Devices