Shop All Exit Devices
Von Duprin
Dummy Trim, Pull, Oil Rubbed Dark Bronze
Mfr # 990DT US10B
Zoro # G4064798
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98/99
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 3/4 in
- Door Handing Non-handed
- Finish Oil Rubbed Dark Bronze
Product Information
- Brand Von Duprin
- MFR # 990DT US10B
- Zoro # G4064798
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 3/4 in |
Overall Length | 14 3/4 in |
Overall Width | 3 in |
Details
Series | 98/99 |
For Door Thickness | 1 3/4 in |
Door Handing | Non-handed |
Finish | Oil Rubbed Dark Bronze |
Fire Rated | No |
Item | Dummy Trim |
ADA Compliant | Yes |
Outside Trim Type | Pull |
Color | Bronze |
Grade | 1 |
Application | Exterior Trim for Exit Device |
Performance | Heavy Duty |
Features | 2 in Projection |
Standards | ANSI/BHMA A156.3 |
Visual Indicator Message | No Message |
Description
Pull, Dummy Trim, Heavy Duty, Door Handing Non-Handed, 98/99 Series, Fire Rated No, Color Bronze, Oil Rubbed Dark Bronze Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 14 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Features 2 in Projection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, AR4-BR ARROW (ILCO-AR4-BR)
- WESLOCK Adjustable Strike Kit for Iron Doors Oil Rubbed Bronze (ID421X1-2)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KA-700)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W265)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (996L-06-M US10B RHR)
- VON DUPRIN Touchbar Rim, Exit Only Exit Device (99EO 4 26D)
- VON DUPRIN Surface Vertical Rod, Grade 1, 99 Series (9927EO 3 26D)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Tri (9975L-03-F 4 26D LHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227DT-3-SP28)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Night Latch Function, 07 Lever with Escutche (99L-NL-07-F 4 26D LHR)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 48 in. Surface Vertical Rod Panic Exit Device (ED-VR531XL-DU)
- Von Duprin Exit Devices