Shop All Exit Devices
Von Duprin
Deadlatch, Heavy, Satin SS, Fits 4-3/4inW
Mfr # E7500 24V US32D FSE
Zoro # G0119911
product price: $1,200.99
/ea
Free Shipping & Returns
$1,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 3/4 in
Product Information
- Brand Von Duprin
- MFR # E7500 24V US32D FSE
- Zoro # G0119911
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 3/4 in |
Details
Series | 98 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
Fire Rated | No |
Item | Mortise |
Grade | 1 |
Lockdown Type | Latch Bolt |
Electrical/Mechanical | Electrical |
ADA Compliant | ADA Compliant |
Standards | ANSI A156.3 - 2008, Grade 1, UL Listed |
Voltage | 24 V |
Performance | Heavy Duty |
Description
Mortise, Exit Device, Latch Bolt, Heavy Duty Performance, Electrical, 24 V, Grade 1, Satin Stainless Steel Finish, Door Width 36 in, Series 98, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI A156.3 - 2008, Grade 1, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge (CFS83HD1)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Satin Brass (LV101 NI GRIP-KN SB)
- ZORO SELECT Night Latch Pull w/Lock, 19 Series (5TUN5)
- VON DUPRIN Painted Flat Black Strike 299F19 (299F19)
- VON DUPRIN Rim Exit Device, Satin Chrome, 36 in. W (99L-06 3 26D LHR)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO 4 26D)
- VON DUPRIN 98 Series Grade 1 SVR Exit Device, Exit Only, LBR, 48" x 84", US26D (9827EO 4 26D LBR)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975L-06 3 313 RHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98L-06 3 26D RHR)
- VON DUPRIN EL Rim Device, 48 in. W, Series 98 (EL98TP 3 32D)
- HAGER COMPANIES Hager 4700 Series Rim Exit Device - Fire Rated (4701RF360000ALM)
- Von Duprin Exit Devices