Shop All Exit Device Trims
Von Duprin
Crossbar Pull w/Lock and Thumbpiece
Mfr # 880TP-R 3216 050102 US26D
Zoro # G1939007
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Non-handed
- Finish Satin Chrome
- Application Heavy Traffic
- For Door Thickness 1-3/4 in to 2-1/4 in
- ADA Compliant No
Product Information
- Brand Von Duprin
- MFR # 880TP-R 3216 050102 US26D
- Zoro # G1939007
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Height | 84 in |
Details
Item | Crossbar Pull w/Lock and Thumbpiece |
Door Handing | Non-handed |
Finish | Satin Chrome |
Application | Heavy Traffic |
For Door Thickness | 1-3/4 in to 2-1/4 in |
ADA Compliant | No |
Outside Trim Type | Crossbar Pull |
Series | 88 |
Grade | 1 |
Visual Indicator Message | No Message |
Description
Crossbar Pull, Crossbar Pull w/Lock and Thumbpiece, Door Handing Non-Handed, 88 Series, Satin Chrome Finish, Max. Door Height 84 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Heavy Traffic, Grade 1, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 20" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-20)
- JONARD TOOLS 3/4 Standard J Hook, Size 12, 100PK (JH12-100)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX9)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NA-84x2)
- VON DUPRIN Exit Trim, 996L-BE-03 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-03-R/V US10B LHR)
- VON DUPRIN VonDuprin: SVR CROSSBAR EXIT 626/US26D FITS 3-4FT DOORS LESS 373L LEVER TRIMFINISH SATIN CHROME (VNDP-8827L-26D-RHR)
- VON DUPRIN Exit Device Trim (360L-BE-06 26D LHR)
- VON DUPRIN Exit Trim, 996L-17 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-17-R/V US10B LHR)
- VON DUPRIN VonDuprin -22-SERIES THUMBPIECE TRIM 689 -PULL HANDLE W/ESCUTCHEON CLASSROOM SPRAYED ALUMINUM (VDNP-230TP-SP28)
- VON DUPRIN Exit Device Trim (880TP-V US10B)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- Von Duprin Door Exit Devices