Shop All Exit Devices
Von Duprin
ConcealedVerticalRodExitDevice, Bronze, 33
Mfr # 3347A-EO 3 313
Zoro # G8692126
product price: $1,803.99
/ea
Free Shipping & Returns
$1,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 33
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Product Information
- Brand Von Duprin
- MFR # 3347A-EO 3 313
- Zoro # G8692126
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Door Height | 100 in |
Details
Series | 33 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Bronze |
Fire Rated | No |
Item | Concealed Vertical Rod Exit Device |
Lockdown Type | Hex Dogging |
Performance | Heavy Duty |
Standards | ANSI A156.3 Grade 1 |
Grade | 1 |
Description
Concealed Vertical Rod Exit Device, Exit Device, Hex Dogging, Heavy Duty Performance, Grade 1, Bronze Finish, Door Width 36 in, Series 33, Door Height 100 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI Maglocks (8371 SCS 28)
- BRINKS Keyed Different Padlock Laminated Steel 44mm High Security Long SHKL (172-44002)
- KARP Drywall Access Door, KDW Stud Prime 12 x 12 (KDWP1212S)
- KEYLESSFACTORY 4-Button Smart Key Shell (SKS-KIA-OPT)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06 3 26D RHR)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D LHR)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO 4 26D)
- VON DUPRIN Rim, Heavy, Rubbed Bronze, Fits 4-3/4inW (98EO 4 313)
- VON DUPRIN Satin Chrome Exit 9927EOF26D3 (9927EOF26D3)
- VON DUPRIN Rim Exit Device, Polished Brass (99EO 3 US3)
- ADAMS RITE Adams Rite 8600 Series Grade 1 Concealed Vertical Rod Exit Device, Exit Only, 36" x 96", (ADR-8611-36)
- Von Duprin Door Exit Devices