Shop All Exit Devices
Von Duprin
Concealed Vertical Rod, 48 in. Door W
Mfr # 9947NL 4 26D
Zoro # G4062716
product price: $2,071.99
/ea
Free Shipping & Returns
$2,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 1/4 in
Product Information
- Brand Von Duprin
- MFR # 9947NL 4 26D
- Zoro # G4062716
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/4 in |
Door Height | 100 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Concealed Vertical Rod |
Grade | 1 |
Electrical/Mechanical | Mechanical |
ADA Compliant | ADA Compliant |
Standards | ANSI 156.3 |
Performance | Heavy Duty |
Outside Trim Type | Night Latch Pull |
Lockdown Type | Hex Dogging |
Description
Concealed Vertical Rod, Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 99, Door Height 100 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI 156.3, Outside Trim Type Night Latch Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D)
- ZORO SELECT O-Ring, Buna N, Dash 373, 9, 9.395, PK2 (U38805.018.0900)
- PEMKO 411ARL24 24" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL24)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (EL99DT 3 26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-NL-03 3 26D LHR)
- VON DUPRIN 35A-NL-OP 4 313 Exit Device (35ANL-OP 4 313)
- VON DUPRIN 35A-NL-OP 3 315 Exit Device (35ANL-OP 3 315)
- VON DUPRIN VonDuprin - 98EO - Rim Exit Device - Exit Only - No Trim - Dark Bronze Anodized Aluminum Finish - 3 (VNDP-98EO-3-313)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975NL 3 313)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D LHR)
- Von Duprin Door Exit Devices