Shop All Exit Devices
Von Duprin
ConcealdVerticlRodExitDevic, Alumnm, 100in
Mfr # 3547A-EO 3 US28
Zoro # G8692241
Free Shipping & Returns
$1,771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 33
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Product Information
- Brand Von Duprin
- MFR # 3547A-EO 3 US28
- Zoro # G8692241
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Door Height | 100 in |
Details
Series | 33 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Concealed Vertical Rod Exit Device |
Performance | Heavy Duty |
Grade | 1 |
Lockdown Type | Hex Dogging |
Standards | ANSI A156.3 Grade 1 |
Description
Concealed Vertical Rod Exit Device, Exit Device, Hex Dogging, Heavy Duty Performance, Grade 1, Aluminum Finish, Door Width 36 in, Series 33, Door Height 100 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Round Mount Box, Plastic, 4-1/2in.L (10BOX45RNDSM)
- ROCKWOOD Door Protection Plate, 12Hx30W, SS (K1050 12X30.32D316)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA26D)
- MASTER LOCK No. 410 Safety Lockout Padlocks (470-410LTRED)
- VON DUPRIN Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Night Latch Function, 06 Lever (9857L-NL-06-F 3 26D RHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 06 Lever, Black Anodized Aluminum Finish (98L-06 3 315 RHR)
- VON DUPRIN 99 Series Rim Exit Device, Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36" Device, Exit Only, Less Tri (VNDP-99EO-F-3-26D)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, 06 Lever with Escutche (QEL99L-NL-06 3 315 RHR)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D RHR)
- VON DUPRIN 35A-NL-OP 4 US28 Exit Device (35ANL-OP 4 US28)
- ADAMS RITE ADAMSRITE: ADAMS RITE 8802EL-36-12 ELECTRIC LATCH RETRACTION RIM EXIT DEVICE 12VDC (ADR-8802EL-36-12)
- Von Duprin Door Exit Devices