Shop All Keyed Entry Door Handles
Von Duprin
Arrow QL Series Grade 1 Cylindrical Lever Locks
Mfr # QELXP99NL 4 26D
Zoro # G610052465
product price: $2,708.99
/ea
Free Shipping & Returns
$2,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Material Brass or Bronze
- Fire Rated No
- Color Satin Chrome
- Finish Satin Chrome
Product Information
- Brand Von Duprin
- MFR # QELXP99NL 4 26D
- Zoro # G610052465
- UPC # 197163291588
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Grade | Grade 1 |
Material | Brass or Bronze |
Fire Rated | No |
Color | Satin Chrome |
Finish | Satin Chrome |
Includes | Rim Exit Devices |
Description
Grade 1 Extra Protection Rim Exit Device, Wide Stile Pushpad, 48 in., Night Latch, Escutcheon Pull, Hex Key Dogging, Quiet Electric Latch Retraction, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 1 in. H X 0.5 in. W X 0.07 in. D Zinc-Plated Steel Inside Corner Brace (N266-270)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37AB14CSTK626)
- TRIMLITE 32" x 84" Primed 1-Panel Interior Shaker Slab Door (2870pri8401)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B0875089S)
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US32D)
- VON DUPRIN Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Fin (E996L-06-R/V US26 LHR)
- VON DUPRIN Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Fin (E996L-06-R/V US26 RHR)
- VON DUPRIN Lever Lockset, Mechanical, Grd. 1, 98/99 (990TP-R/V US26D)
- SCHLAGE Cylindrical Lock, ALX53P ATH 605 (ALX53P ATH 605)
- DORMAKABA Door Lever Lockset, Satin Nickel (QCL260A619S4478SSCKD)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Tactile Lever, SFIC Prep Less Core, Satin Chrome Fnsh, Non-Handed (ND82BD 8RO 626)
- Von Duprin Door Lever Locksets