Shop All Food Service Appliance Parts
Von Duprin
4A 16A Inrush Power Supply, 900-2RS-FA Board
Mfr # PS914-2RS-FA
Zoro # G200532933
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Width 12"
- Series PS900
- Depth (In.) 4"
- Weight 9 lb
Product Information
- Brand Von Duprin
- MFR # PS914-2RS-FA
- Zoro # G200532933
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Height | 14" |
Width | 12" |
Depth (In.) | 4" |
Details
Item | Power Supply |
Series | PS900 |
Weight | 9 lb |
Output Current | 4 A |
Input Voltage | 120V AC, 230V AC |
Output Voltage | 12/24V DC |
Product Type | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HANNIFIN Solenoid Valve 3/4" 120/240V (GP607-120/240V)
- HEATCRAFT Contactor 25A 208240V (2259996)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 11PC GASKET PUNCH (KH950)
- OHIO STONEWARE Stoneware Crock 3 Gallon (3GC)
- EVERPURE O-Ring, EV311240 (EV311240)
- ELECTROLUX Suspension Spring (134144700)
- VULCAN HART Pilot Light Gr Nd (00-843807)
- SCOTSMAN Gearmotor, Nugget /Flake Ice Makers (A33220-022)
- KASON Temperature Control, #119670000A2 (119670000A2)
- HOBART Blower Wheel 8-1/16D X 2-1/2W 1/2 Bor (00-715106)
- HOBART Guide, Door, Std Height (918458-1)
- Von Duprin Food Service Appliance Parts