Shop All Exit Devices
Von Duprin
35A-NL-OP 3 US28 Exit Device
Mfr # 35ANL-OP 3 US28
Zoro # G810056461
product price: $1,754.99
/ea
Free Shipping & Returns
$1,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Door Handing Non-Handed
- Fire Rated 3 Hours {A}
- Function Night Latch Omit Pull
- Material Aluminum
Product Information
- Brand Von Duprin
- MFR # 35ANL-OP 3 US28
- Zoro # G810056461
- UPC # 197163184606
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4 In. |
Door Handing | Non-Handed |
Fire Rated | 3 Hours {A} |
Function | Night Latch Omit Pull |
Material | Aluminum |
Application | 35A Series Rim Exit Device |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Cylinder Type | Rim |
Color | Satin Aluminum Clear Anodized |
Description
Narrow Style, Rim Exit Device, with Nightlatch, No Pull, Satin Aluminum Clear Anodized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-1.625-1.500-0.065-701-89-BLACK, 60PK (010602)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK25 (5JJX9)
- ZORO SELECT O-Ring, Buna N, Dash 220, 1-3/8, 1.637, PK25 (U38801.012.0137)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 48 in., Roll-Formed Steel, Satin Nickel (Single Pack) (N 6875)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9975L-06 3 26D RHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Dummy, Less Dogging, 17 Lever, 1-1/4-in Mortise & Rim, S (98L-DT-17-F 3 26D LHR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 82-in to 96-in Door Height, Exit Only, Hex (9949EO 3 313)
- VON DUPRIN VonDuprin: Von Duprin - 98EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 3 Foot (VNDP-98EO-3-26D)
- VON DUPRIN Sargent Sargent Exit Device Accessories and Kits (5575NL US10B RHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 33A (3327A-EO 3 26D)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D LHR)
- Von Duprin Door Exit Devices