Shop All Exit Devices
Von Duprin
35A-NL-OP 3 315 Exit Device
Mfr # 35ANL-OP 3 315
Zoro # G710056424
product price: $2,421.99
/ea
Free Shipping & Returns
$2,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Door Handing Non-Handed
- Fire Rated No
- Function Night Latch Omit Pull
- Cylinder Type Rim
Product Information
- Brand Von Duprin
- MFR # 35ANL-OP 3 315
- Zoro # G710056424
- UPC # 197163184590
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4 In. |
Door Handing | Non-Handed |
Fire Rated | No |
Function | Night Latch Omit Pull |
Cylinder Type | Rim |
Material | Aluminum |
Application | 35A Series Rim Exit Device |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Color | Black Anodized Aluminum |
Description
Narrow Style, Rim Exit Device, with Nightlatch, No Pull, Black Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring Oil Cooler (24 153 21-S)
- PRIME-LINE Black Plastic Screen Door Latch and Pull with Security Lock, for Anjac Doors (Single Pack) (A 108)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 48 x 50', Black, 18x18 Mesh, One Roll (3021499)
- EBERHARD MANUFACTURING CO Hdl.Bld.Thd., O-Ring, Gskt. (EMC 48-5655-X-SS)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227NL-3-SP28)
- VON DUPRIN Night Latch Lever, Rhodes, Satin Chrome (996L-NL-06-R/V US26D RHR)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975L-06 3 313 RHR)
- VON DUPRIN Satin Chrome Exit 88EO26D (88EO26D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri (98L-07-F 3 313 LHR)
- VON DUPRIN Grade 1 Fire Rated Surface Exit Device, Exit Only, 36", US26 (99EO-F 3 US26)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog (9975L-NL-06 3 26D RHR)
- Von Duprin Door Exit Devices