Shop All Colanders and Strainers
Vollrath
Wired Double Mesh Strainer, 6 1/4
Mfr # 47197
Zoro # G1474365
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Medium Double Mesh
- Material Tin
- Top Dia. 6 1/4 in
- Handle Material Wood
- Dishwasher Safe No
Product Information
- Brand Vollrath
- MFR # 47197
- Zoro # G1474365
- UPC # 029419100408
- Country of Origin Italy
- Category Colanders and Strainers
Dimensions
Mesh Size | Medium Double Mesh |
Top Dia. | 6 1/4 in |
Details
Item | Wire Strainer |
Material | Tin |
Handle Material | Wood |
Dishwasher Safe | No |
NSF Certified | No |
Handle Type | Lacquered Wood |
Description
Wire Strainer, Mesh Size Medium Double Mesh, Product Type Wire Mesh Strainer, Dishwasher Safe No, Handle Length 6 in, Handle Material Wood, Handle Type Lacquered Wood, Material Tin, Overall Length 12 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLY DOOR CLOSER, HYDRAULIC for Bally - Part# 16768 (16768)
- JACKSON Terminal, Block 3 Pole 600V 175Amp (5940-011-48-27)
- SECO Warmer Element 208V 1000W (156300)
- COSTA Costa 10" Spaghetti 20lbs, PK2 (2CSPA)
- VOLLRATH Wire Mesh Skimmer (47717)
- VOLLRATH 11 in Strainer (4605)
- VOLLRATH Wire Mesh Skimmer (47718)
- VOLLRATH Wire Mesh Skimmer (47719)
- VOLLRATH China Cap, Fine Mesh, Dia 12 (47168)
- VOLLRATH Wired Double Mesh Strainer, Dia. 8 (47198)
- CRESTWARE Colander, 21 qt., 8 in. H, Aluminum (ACOL21M)
- Vollrath Colanders and Strainers