Shop All Cooking Utensils
Vollrath
Utility Tong, Purple, 12 in. Overall L
Mfr # 4781280
Zoro # G2423858
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Purple
- For Use With Fry Pans, Pans, Pots
- Type With Purple Coated Handle
- Color Purple
- Gauge 20
Product Information
- Brand Vollrath
- MFR # 4781280
- Zoro # G2423858
- UPC # 671080410449
- Country of Origin United States
- Category Cooking Utensils
Dimensions
Overall Height (In.) | 1 7/16 in |
Handle Length (In.) | 9 1/4 in |
Overall Length (In.) | 12 in |
Overall Width (In.) | 4 1/4 in |
Overall Width | 4 1/4 in |
Details
Item | Uncoated Scalloped Tongs |
Handle Color | Purple |
For Use With | Fry Pans, Pans, Pots |
Type | With Purple Coated Handle |
Color | Purple |
Gauge | 20 |
Material | Stainless Steel |
Handle | Included |
Temp. Resistance (Deg. F) | 180 Degrees F |
Blade | No |
Handle Type | Plastisol |
Dishwasher Safe | No |
NSF Certified | Yes |
Product Type | Uncoated Scalloped Tongs |
Coated Handle | Yes |
Locking | No |
Design | 1 Piece |
Maximum Temperature | 180 Degrees F |
Description
Uncoated Scalloped Tongs, Gauge 20 ga, Coated Handle Yes, Handle Color Purple, Design 1 Piece, Dishwasher Safe No, Product Type Uncoated Scalloped Tongs, Locking No, Maximum Temperature 180 Degrees F, Overall Length 12 in, Overall Width 4 1/4 in, NSF Certified Yes, Color Purple, Blade Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Lever 4 For Intermetro - Part# Sakita2 (SAKITA2)
- GLOBE Thermostat, 120V (U03051220007)
- KOLPAK Door Hinge - Lower For - Part# Klp23620-1075 (KLP23620-1075)
- WHIRLPOOL Refrigerator Ice Bucket, For ED25RFXFW01 (WPW10670845)
- VOLLRATH Vollrath Heavy Duty 3 oz. Perforated Oval Spoodle Oval Ivory Handle (6422335)
- VOLLRATH Vollrath Stainless Steel Size 60 Round Squeeze Disher (47159)
- VOLLRATH Vollrath 8 oz. Stainless Steel Black Handle Solid Spoodle (61182)
- VOLLRATH Solid Spoodle Black 2 oz. (61157)
- VOLLRATH Ladle-1Oz Ss Hd For /Idea-Medalie - Part# 49801 (49801)
- VOLLRATH Avocado Spoon (46952)
- DEXTER RUSSELL Hamburger Turner 5 In X 4 In (31648)
- Vollrath Cooking Utensils