Shop All Cookware
Vollrath
Utility Pan, Cap 24 Qt
Mfr # 72240
Zoro # G3329663
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Capacity 24 qt
- Material Stainless Steel
- Overall Depth 6 3/8 in
- Depth 6 1/8 in
Product Information
Dimensions
Overall Depth | 6 3/8 in |
Depth | 6 1/8 in |
Diameter | 21 3/4 in |
Overall Length | 6 1/8 in |
Overall Width | 21 1/2 in |
Details
Item | Steam Table Pan |
Type | Utility |
Capacity | 24 qt |
Material | Stainless Steel |
Product Type | Steam Table Pan |
NSF Certified | Yes |
Freezer Safe | No |
Anti-Jam | No |
Dishwasher Safe | No |
Oven Safe | No |
Pan Shape | Round |
Description
Steam Table Pan, Overall Depth 6 3/8 in, Overall Length 6 1/8 in, Pan Shape Round, NSF Certified Yes, Overall Width 21 1/2 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam No, Capacity 24 qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Ravello, Demitasse Spoon, Mirror Finish, 18/10, 4.57" , set of 12 (S4616)
- LOGO BRANDS Baltimore Ravens 30oz Flipside Powder Coat Tumbler (603-S30PT-34)
- TABLEMATE Bowls, 12oz., White, PK125 (12244WH)
- IN-SINK-ERATOR Outlet Flange (13997)
- VOLLRATH Pot, 2 Qt, D 4 In. (78725)
- VOLLRATH Bain Marie Pot Cover (79220)
- VOLLRATH Arkadia 7 in Non-Stick Aluminum Fry Pan (N7007)
- VOLLRATH 3 3/4 qt Arkadia Aluminum Sauce Pan (7343)
- VOLLRATH Silicone Grip, Fits 12 and 14 In. Pans (7109)
- VOLLRATH Pot, 12 Qt, D 10 7/8 In. (78820)
- PIT BARREL COOKER 10 in. Stainless Steel Vertical Skewer4 Piece (247425)
- Vollrath Cookware