Shop All Trays and Platters
Vollrath
Tray, Brown, L 16 In
Mfr # 86111
Zoro # G2830764
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fast Food
- Overall Depth 12 in
- Overall Length (In.) 16 in
- Overall Width (In.) 12 in
- Color Brown
Product Information
- Brand Vollrath
- MFR # 86111
- Zoro # G2830764
- UPC # 029419094554
- Country of Origin China
- Category Trays and Platters
Dimensions
Overall Depth | 12 in |
Overall Length (In.) | 16 in |
Overall Width (In.) | 12 in |
Overall Length | 16 in |
Details
Item | Tray |
Type | Fast Food |
Color | Brown |
Material | Plastic |
Number of Compartments | 1 |
NSF Certified | Yes |
Handle Included | No |
Description
Tray, Overall Width 12 in, Overall Depth 12 in, Material Plastic, Number of Compartments 1, Product Type Cafeteria Tray, Color Brown, For Use With -, Handle Included No, Overall Length 16 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURION MEDICAL PRODUCTS Centurion 246882 6 x 8 in. 2 Mil Zip Lock Type Plastic Bag with Hang Hole (246882)
- DURAC LCD Digital Food Service Thermometer with -40 to 450 (F) (B60900-1600)
- MIDLAND INDUSTRIES Midland Industries 983126 11 oz Deep Penetrating Oil (983126)
- KOOLMORE Deli Meat Slicer with 10” Carbon Steel Blade for Cutting and Slicing Food, Electric Cutter (CMS-10S)
- VOLLRATH Tray, Brown, L 14 In (86101)
- VOLLRATH Tray, Brown, L 18 In (86121)
- VOLLRATH Vollrath Beige Rack Plate And Tray (TR3)
- VINTIQUEWISE 3 Sectional Round Snack Tray for Dining Table and Kitchen Decoration, Natural (QI004380.N)
- CAMBRO Tray, w/ Compartments, 10x14, Tan (EAPS1014161)
- BAYHEAD PRODUCTS Plastic Tray, 48"x48"x2" (BT-48)
- BAYHEAD PRODUCTS Plastic Tray, 15"x10.75"x1", PK3 (USM-1)
- Vollrath Trays and Platters