Shop All Food Pans
Vollrath
Transport Pan, Full-Size
Mfr # 30025
Zoro # G2133065
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Full Size
- Depth 2 1/2 in
- Capacity 8 qt
- Gauge 20
- Product Type Transport Steam Table Pan
Product Information
Dimensions
Pan Size | Full Size |
Depth | 2 1/2 in |
Overall Length | 20 7/8 in |
Overall Depth | 2 1/2 in |
Overall Width | 12 3/4 in |
Details
Item | Transport Steam Table Pan |
Capacity | 8 qt |
Gauge | 20 |
Product Type | Transport Steam Table Pan |
Pan Shape | Rectangular |
Compatible Pan Type | Full Size |
Oven Safe | No |
Dishwasher Safe | No |
Freezer Safe | Yes |
Anti-Jam | Yes |
NSF Certified | Yes |
Description
Transport Steam Table Pan, Overall Depth 2 1/2 in, Overall Length 20 7/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe Yes, Product Type Transport Steam Table Pan, Anti-Jam Yes, Capacity 8 qt, Compatible Pan Type Full Size, Gauge 20 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO 22 qt Food Storage Container (RFS22PP190)
- CAPTIVE-AIRE Mf Ez Kleen Metal Mesh Filter (9803)
- VANEE Vanee Roasted Pork Gravy 50 oz. Cans, PK12 (550VP-VAN)
- BLUE DONUTS Blue Donuts 3 Piece Ceramic Canister Set With Chalk Board - Turquoise (BD3935478)
- VOLLRATH Steam Table Pans, Full Oval (3101020)
- VOLLRATH Pan, Full Size, 21 Qt (30062)
- VOLLRATH Steam Table Pans, Wild Pan (3100020)
- VOLLRATH Pan, Third-Size, 6.1 Qt (30362)
- VOLLRATH Pan, Full-Size, 14 Qt (30040)
- VOLLRATH Full Size 4 in Steam Table Pan (20049)
- WINCO 1/2 Size 6 in Perforated Steam Table Pan (SPHP6)
- Vollrath Food Pans