Shop All Warmers and Chillers
Vollrath
Third-Size Cover, Solid
Mfr # 75130
Zoro # G0308296
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Pan Size Third
- Product Type Steam Table Pan Cover
- Anti-Jam No
- Overall Length 6 15/16 in
- Dishwasher Safe No
Product Information
- Brand Vollrath
- MFR # 75130
- Zoro # G0308296
- UPC # 029419038879
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Fits Pan Size | Third |
Overall Length | 6 15/16 in |
Overall Width | 12 13/16 in |
Overall Depth | 1 in |
Details
Item | Steam Table Pan Cover |
Product Type | Steam Table Pan Cover |
Anti-Jam | No |
Dishwasher Safe | No |
Pan Shape | Rectangular |
NSF Certified | Yes |
Oven Safe | No |
Perforated/Solid | Solid |
Freezer Safe | No |
Compatible Pan Type | Third Size |
Description
Steam Table Pan Cover, Overall Depth 1 in, Overall Length 6 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 13/16 in, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan Cover, Anti-Jam No, Compatible Pan Type Third Size, Gauge -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Clear Plastic Cold Cups, 16 oz, PET, PK1000 (PET16)
- ELECTROLUX Overlay (316419821)
- STAR MANUFACTURING Gas 200-450F Tstat (2T-60138801)
- TURBO AIR Relay (30227M4100)
- VOLLRATH Full-Size Cover, Solid (77250)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- VOLLRATH Induction Rethermalizer, Silver, 11 qt. (74110110)
- VOLLRATH Inset Cover, Slotted (78160)
- VOLLRATH Inset, 3.9 L (78174)
- VOLLRATH Table Cover, Half-Size (75025)
- BROILKING / CADCO BroilKing CL-2 Two 1/2 Size Clear Plastic Lids (CL-2)
- Vollrath Warmers and Chillers