Shop All Cookware
Vollrath
Stock Pot Cover, Dia 14
Mfr # 69414
Zoro # G2353662
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Cover
- Material Stainless Steel
- Temp. Resistance (Deg. F) 180
- Outside Dia. (In.) 14 in
- Handle Type Welded
Product Information
Dimensions
Outside Dia. (In.) | 14 in |
Bottom Diameter | 10 7/8 in |
Overall Height | 1 3/8 in |
Top Diameter | 14 in |
Handle Length | 3 3/4 in |
Details
Item | Flat Cover |
Type | Flat Cover |
Material | Stainless Steel |
Temp. Resistance (Deg. F) | 180 |
Handle Type | Welded |
Gauge | 20 ga |
Handle Color | Black |
Handle | Welded |
Product Type | Flat Cover |
Non-Stick | No |
Dishwasher Safe | No |
Oven Safe | No |
Handle Material | Stainless Steel |
NSF Certified | Yes |
Handle Coating | Antimicrobial |
Finish/Coating | Natural |
Description
Flat Cover, Handle Material Stainless Steel, Handle Color Black, Handle Length 3 3/4 in, Oven Safe No, Product Type Flat Cover, Bottom Diameter 10 7/8 in, Dishwasher Safe No, Finish/Coating Natural, Gauge 20 ga, Handle Type Welded, Non-Stick No, Overall Height 1 3/8 in, Handle Coating Antimicrobial, NSF Certified Yes, Top Diameter 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Adapter Bar 14" (CM1-0244)
- CONDOR Bakers Pad, White, Terry Cloth (4JD55)
- BAF SANTIAGO Santiago Seasoned Vegetarian Refried Pinto Beans 28.1 oz. Pouches, PK6 (10166)
- BUNN Plastic Brew Funnel For Bunn - Part# Bu20583.0004 (BU20583.0004)
- VOLLRATH Silicone Grip, Fits 12 and 14 In. Pans (7109)
- VOLLRATH Utility Pan, Cap 24 Qt (72240)
- VOLLRATH Stainless Steel Sauce Pan, 6-3/4 Qt. (3806)
- VOLLRATH Aluminum Stock Pot, 16 Qt (67516)
- VOLLRATH Fry Pan, 12 in Dia, Aluminum, PK2 (672312)
- VOLLRATH Pot and Pan Cover, Dia 12 In (69412)
- HFA Handi-Foil Medium Gourmet To Go Pan Base Only, PK150 (4202-70-150)
- Vollrath Cookware