Shop All Cookware
Vollrath
Stainless Steel Stock Pot, 18 Qt.
Mfr # 3504
Zoro # G3691502
original price:
$115.05
5% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 17.1 L
- Capacity (Qt.) 18 qt
- Overall Depth (In.) 11 in
- Material Stainless Steel
- Includes Domed Cover
Product Information
Dimensions
Overall Depth (In.) | 11 in |
Outside Dia. (In.) | 11 in |
Overall Height | 11 3/8 in |
Overall Diameter | 11 5/8 in |
Details
Item | Stock Pot |
Capacity (L) | 17.1 L |
Capacity (Qt.) | 18 qt |
Material | Stainless Steel |
Includes | Domed Cover |
Gauge | 21 |
Bottom Material | Aluminum |
Dishwasher Safe | No |
Cover Type | Rounded |
NSF Certified | Yes |
Cover Included | Yes |
Oven Safe | No |
Body Material | Stainless Steel |
Description
Stock Pot, Gauge 0.8 mm, Overall Height 11 3/8 in, Compatible Pot Capacity Not Applicable, Cover Type Rounded, Bottom Material Aluminum, Dishwasher Safe No, Material Stainless Steel, Oven Safe No, Product Type Stock Pot, Body Material Stainless Steel, Cover Included Yes, NSF Certified Yes, Capacity 18 qt, Overall Diameter 11 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Temperature Probe (2J-307279)
- TGI FRIDAYS TGI Friday's Chili Cheese Potato Skins 3 oz. Bag, PK6 (30177)
- ONEIDA Oneida 93474 Beverage Dispenser, 1.5 gal Capacity, Glass Container, Clear (93474)
- KOLPAK Light Bulb Cover, Glass Globe, Surlyn Coated (174011075)
- VOLLRATH Stainless Steel Fry Pan, 8 In. Dia. (N3808)
- VOLLRATH Alum Sauce Pot, 13 QT (67420)
- VOLLRATH Stainless Steel Brazier, 14 Qt. (3814)
- VOLLRATH Fry Pan Cover, Dia 10 11/16 (67317)
- VOLLRATH Aluminum Sauce Pot, 14 Qt. (7373)
- VOLLRATH Pot and Pan Cover, Dia 12 In (69412)
- GRANITE WARE F07072 Canner, 215 qt Capacity, Steel, Porcelain EnamelCoated (319814)
- Vollrath Cookware