Shop All Cookware
Vollrath
Stainless Steel Sauce Pan, 2-3/4 Qt.
Mfr # 3802
Zoro # G3596171
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 2.6 L
- Capacity (Qt.) 2 3/4 qt
- Overall Depth (In.) 4 1/8 in
- Material Stainless Steel
- Outside Dia. (In.) 7 in
Product Information
Dimensions
Overall Depth (In.) | 4 1/8 in |
Outside Dia. (In.) | 7 in |
Overall Height | 4 5/16 in |
Overall Diameter | 7 5/8 in |
Details
Item | Sauce Pan |
Capacity (L) | 2.6 L |
Capacity (Qt.) | 2 3/4 qt |
Material | Stainless Steel |
Gauge | 21 |
Includes | Domed Cover |
Handle Type | Welded |
Cover Type | Flat |
Oven Safe | No |
Cover Included | Yes |
Handle Material | Stainless Steel |
Body Material | Stainless Steel |
Bottom Material | Aluminum |
Dishwasher Safe | No |
NSF Certified | Yes |
Body Style | Straight |
Compatible Pot Capacity | 2.75 qt |
Finish/Coating | Unfinished |
Non-Stick | No |
Description
Sauce Pan, Overall Height 4 5/16 in, Material Stainless Steel, Handle Type Welded, Handle Material Stainless Steel, Gauge 21 ga, Cover Type Flat, Cover Included Yes, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 2.75 qt, Product Type Sauce Pan, Body Material Stainless Steel, Body Style Straight, Bottom Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 2.75 qt, Overall Diameter 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Water Pump (12-2919-22)
- BEAVER Beaver Coney Island Mustard 12.5 oz. Bottle, PK6 (228)
- UNCOMMON THREADS Havana W/Tonal Mesh Cobalt SM (0494-5102)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V22PWE15T)
- VOLLRATH Aluminum Stock Pot, 16 Qt (67516)
- VOLLRATH CeramiGuard 8 in Non-Stick Fry Pan (Z4008)
- VOLLRATH Pot, 3 1/2 Qt, D 7 1/4 In. (78730)
- VOLLRATH SS Fry Pan, Non-Stick, Dia 12 (69112)
- VOLLRATH Large Handle Skillet Professional 6.5 (3009)
- VOLLRATH Pan 1/6 Size 6" Deep Sparta (90662)
- PIT BARREL COOKER 10 in. Stainless Steel Vertical Skewer4 Piece (247425)
- Vollrath Cookware