Shop All Serving Utensils
Vollrath
Squeeze Disher, 2.4 oz., SS, Sky Blue
Mfr # 47394
Zoro # G5804066
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 14
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe Yes
Product Information
- Brand Vollrath
- MFR # 47394
- Zoro # G5804066
- UPC # 029419923779
- Country of Origin United Kingdom
- Category Serving Utensils
Dimensions
Utensil Length | 9 in |
Utensil Width | 2 3/8 in |
Bowl Width | 2 3/8 in |
Scoop Size | #14 |
Details
Item | Disher |
Serving Utensil Capacity | Size 14 |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | Yes |
Utensil Handle Color | Sky Blue |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Squeeze Disher |
Description
Disher, Scoop Size #14, Product Type Squeeze Disher, Bowl Width 2 3/8 in, Capacity 2.4 oz, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Coffeemaker Gray 10Cp (52700.0000)
- MEPRA Mepra 105022003 Serving Set Fork Spoon & Ladle - Arte - 3 Piece (105022003)
- STAR Valve-Lincoln Brass#3817 (2V-6671)
- STAR MANUFACTURING Knob Insert Gas Manual (2LZ15445)
- VOLLRATH Ladle, Cap 6 Oz (46816)
- VOLLRATH Stainless Steel Solid Basting Spoon, 11 In (46961)
- VOLLRATH Ladle, Cap 6 Oz (4980620)
- VOLLRATH 16 in Antimicrobial Stainless Steel Utility Tongs (4781610)
- VOLLRATH Squeeze Disher, 3.7 oz., SS, Gray (47391)
- VOLLRATH Disher, Orchid (47147)
- WITTE Bottle Opener, 6-5/16 In L, Stl, Grey/Blue (9T 967)
- Vollrath Serving Utensils