Shop All Serving Utensils
Vollrath
Squeeze Disher, 0.47 oz., SS, Plum
Mfr # 47403
Zoro # G5522377
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 70
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe Yes
Product Information
- Brand Vollrath
- MFR # 47403
- Zoro # G5522377
- UPC # 029419923861
- Country of Origin United Kingdom
- Category Serving Utensils
Dimensions
Utensil Length | 7 3/4 in |
Utensil Width | 1 1/4 in |
Bowl Width | 1 1/4 in |
Scoop Size | #70 |
Details
Item | Disher |
Serving Utensil Capacity | Size 70 |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | Yes |
Utensil Handle Color | Plum |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Squeeze Disher |
Description
Disher, Scoop Size #70, Product Type Squeeze Disher, Bowl Width 1 1/4 in, Capacity 0.5 oz, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Magnetron Kit (NGC-3015)
- ALLIANCE DAMPER (58786)
- STERO DISHWASHER GREASE FITTING ZERK 1/8 STRT (P66-1221)
- TRK Xpressnap Fit Interfold Dispenser Napkins, White (DX800)
- VOLLRATH Squeeze Disher, 0.33 oz., SS, Orange (47404)
- VOLLRATH Solid Prep Spoon, 8 1/2 In (4689760)
- VOLLRATH Perforated Spoodle, 6 Oz (6422620)
- VOLLRATH Perforated Spoodle, 8 Oz (6422820)
- VOLLRATH Squeeze Disher, 1.52 oz., SS, Red (47397)
- VOLLRATH Solid Spoodle, 5 Oz (6412520)
- WINCO 2 oz Red Ladle (LDC-2)
- Vollrath Serving Utensils