Shop All Cooking Utensils
Vollrath
Solid Turner, Black
Mfr # 4808820
Zoro # G3024393
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material Stainless steel
- Blade Length 8 1/4 in
- Blade Width 2 7/8 in
- Overall Length 16 1/2 in
Product Information
- Brand Vollrath
- MFR # 4808820
- Zoro # G3024393
- UPC # 029419712717
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 8 1/4 in |
Blade Width | 2 7/8 in |
Overall Length | 16 1/2 in |
Handle Length | 8 1/4 in |
Details
Item | Hamburger Turner |
Blade Style | Solid |
Blade Material | Stainless steel |
Handle Color | Black |
Handle Material | Nylon |
Blade Edge | Rounded |
Temp. Resistance | 450 Degrees F |
Dishwasher Safe | No |
NSF Certified | No |
Maximum Temperature | 450 Degrees F |
Product Type | Turner |
High-Heat Compatible | Yes |
Hanging Hole | No |
Design | Solid |
Edge Style | Rounded |
Blade Color | Silver |
Description
Hamburger Turner, Overall Length 16 1/2 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 450 Degrees F, Handle Color Black, Edge Style Rounded, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 8 1/4 in, Blade Material Stainless Steel, Blade Width 2 7/8 in, Design Solid, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCOLD Norcold 619042 Spring Holder Assembly-Lh Evap Door / Yellow Spring (619042)
- STAR MANUFACTURING Quartz Heater 104V 700W 12-1/4" (HO-197841)
- CONTINENTAL REFRIGERATION Guard, Fan (6-7/8") (40622)
- WINCO 1/9 Size Pan Cover (SPSCN)
- VOLLRATH Spoon, Basting , S/S, Perf, 11.75" (64401)
- VOLLRATH Spoodle, Oval , 4Oz, S/S, Gray Hdl (6412445)
- VOLLRATH Spoodle, Oval , 6Oz, Solid, Black (5293320)
- VOLLRATH Vollrath Stainless Steel Size 100 Round Squeeze Disher (47161)
- VOLLRATH Vollrath Stainless Steel 4 oz. Perforated Spoodle Gray Handle (62170)
- VOLLRATH Spoon, Basting , S/S, Perf, 11.75" (64401)
- BROWNE FOODSERVICE Dredge , W/Handle, 16 Oz, S/S (SDH3571)
- Vollrath Cooking Utensils