Shop All Serving Utensils
Vollrath
Solid Spoodle, 2 Oz
Mfr # 6412220
Zoro # G2957744
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 2.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material High-Temp Nylon
- Dishwasher Safe Yes
Product Information
- Brand Vollrath
- MFR # 6412220
- Zoro # G2957744
- UPC # 029419426577
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 13 1/16 in |
Utensil Width | 2 11/16 in |
Details
Item | Heavy-Duty Spoodle(R) Utensil |
Serving Utensil Capacity | 2.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | High-Temp Nylon |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Gauge | 20 |
Product Type | Heavy-Duty Spoodle(R) Utensil |
Head Design | Solid |
Coated Handle | No |
Description
Heavy-Duty Spoodle(R) Utensil, Color Black, Coated Handle No, Head Design Solid, Overall Length 13 1/16 in, Material Stainless Steel, Product Type Heavy-Duty Spoodle(R) Utensil, Capacity 2 oz, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER-BILT Accumulator Parker #Pa3060-10- (09-09796)
- AMERICAN BUILT PRO Washing Machine Drain Pan, 30 in x 28 in Plastic White Predrilled wDrain Hose Adapter, 3PK (WMSP-Drl P3)
- AWAKE CHOCOLATE Caffeinated Chocolate Bites Singles Dark, PK300 (00458U)
- MAGIKITCHEN PRODUCTS Safety Valve (2V-60139101)
- VOLLRATH Fruit/Vegetable Scooper, PK2 (1401)
- VOLLRATH Perforated Spoodle, 5 Oz (6422520)
- VOLLRATH Funnel, 6 3/8 Oz (84740)
- VOLLRATH French Fry Cutter, 8 Cut (47703)
- VOLLRATH Ladle, Cap 6 Oz (4980620)
- VOLLRATH French Fry Cutter, 3/8 Cut (47713)
- CRESTWARE Tong, Stainless Steel, Extra Heavy, 16 in.L (HDT16X)
- Vollrath Serving Utensils