Shop All Cooking Utensils
Vollrath
Slotted Turner, Black
Mfr # 5284120
Zoro # G2820483
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Slotted
- Blade Material High Heat Nylon
- Blade Length 4 1/4 in
- Blade Width 3 1/4 in
- Overall Length 13 1/2 in
Product Information
- Brand Vollrath
- MFR # 5284120
- Zoro # G2820483
- UPC # 029419448883
- Country of Origin United States
- Category Cooking Utensils
Dimensions
Blade Length | 4 1/4 in |
Blade Width | 3 1/4 in |
Overall Length | 13 1/2 in |
Handle Length | 9 1/4 in |
Details
Item | Turner |
Blade Style | Slotted |
Blade Material | High Heat Nylon |
Handle Color | Black |
Temp. Resistance | 475 Degrees F |
Blade Edge | Rounded |
Handle Material | Nylon |
NSF Certified | Yes |
Dishwasher Safe | No |
High-Heat Compatible | Yes |
Design | 1 Piece |
Edge Style | Smooth |
Maximum Temperature | 475 Degrees F |
Hanging Hole | Yes |
Product Type | Turner |
Description
Turner, Overall Length 13 1/2 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 475 Degrees F, Handle Color Black, Edge Style Smooth, High-Heat Compatible Yes, Hanging Hole Yes, Blade Length 4 1/4 in, Blade Material Nylon, Blade Width 3 1/4 in, Design 1 Piece, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Steam Pan Liner, Plastic, 12"W, PK500 (IT110829)
- SAN JAMAR WALL MOUNT CUP, LID DISP & IC2 (C927EZ)
- BLACK & DECKER MIXER HAND WHITE 175WATT (MX1500W)
- GARLAND Oven Control (4523006)
- VOLLRATH FryBagger Curly French Fry Scoop (3673)
- VOLLRATH Flat Tongs - 9.5" (47107)
- VOLLRATH Spoodle, Red 2Oz -Lemonade & Tea For /Idea-Medalie - Part# 56096 (56096)
- VOLLRATH Vollrath Stainless Steel 4 oz. Perforated Spoodle Gray Handle (62170)
- VOLLRATH Holder, Flatware , 6 Cylinder, Ss (97241)
- VOLLRATH Tongs, Scallop , 16", Red Hdl (4781640)
- MERCER CUTLERY Turner, 6x3 (M18320)
- Vollrath Cooking Utensils