Shop All Condiment Dispensers
Vollrath
Shaker With Handle
Mfr # 68182
Zoro # G2976504
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Large Hole
- Material Aluminum
- Body Material Aluminum
- Dishwasher Safe No
- Hole Width 1/16 in
Product Information
- Brand Vollrath
- MFR # 68182
- Zoro # G2976504
- UPC # 029419055135
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Hole Width | 1/16 in |
Overall Diameter | 2 3/4 in |
Details
Item | Shaker With Handle |
Type | Large Hole |
Material | Aluminum |
Body Material | Aluminum |
Dishwasher Safe | No |
Handle Included | Yes |
Lid Color | Silver |
Lid Included | Yes |
Body Color | Silver |
NSF Certified | No |
Graduated | No |
For Food Type | Salt; Spices; Sugar |
Description
Shaker With Handle, Overall Height 3 3/4 in, Overall Diameter 2 3/4 in, Includes -, Lid Included Yes, Product Type Shaker with Perforated Top, For Food Type Salt; Spices; Sugar, Graduated No, Handle Included Yes, Hole Width 1/16 in, Body Color Silver, Body Material Aluminum, Capacity 10 oz, Dishwasher Safe No, Lid Color Silver, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT DOOR STRIKE & CATCH (H96428560P)
- JACKSON Parts Kit (04810-200-03-18)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V41PWE15T)
- PARKER HANNIFIN Coil (G23)
- VOLLRATH Squeeze Bottle, Mustard For /Idea-Medalie - Part# 52065 (52065)
- VOLLRATH Traex 4 oz Cheese Shaker (260)
- VOLLRATH Sauce Cup, 3 Oz (46713)
- VOLLRATH Shaker, Small Hole, 10 Oz (68183)
- VOLLRATH White Dripcut Top (4748T-05)
- VOLLRATH Bottle, Squeeze , Tri-Tip, 32 Oz (3332-13)
- FINELINE SETTINGS Fineline Settings 4102-CL Shakers 10 oz Clear Cocktail Shaker (4102-CL)
- Vollrath Condiment Dispensers