Shop All Condiment Dispensers
Vollrath
Shaker, Small Hole, 10 Oz
Mfr # 68183
Zoro # G2021196
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Small Hole
- Material Aluminum
- Body Color Silver
- NSF Certified No
- For Food Type Salt; Spices; Sugar
Product Information
- Brand Vollrath
- MFR # 68183
- Zoro # G2021196
- UPC # 029419280230
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Hole Width | 1/32 in |
Overall Diameter | 2 3/4 in |
Details
Item | Shaker |
Type | Small Hole |
Material | Aluminum |
Body Color | Silver |
NSF Certified | No |
For Food Type | Salt; Spices; Sugar |
Dishwasher Safe | No |
Graduated | No |
Lid Included | Yes |
Body Material | Aluminum |
Lid Color | Silver |
Handle Included | No |
Description
Shaker, Overall Height 3 3/4 in, Overall Diameter 2 3/4 in, Includes -, Lid Included Yes, Product Type Shaker with Perforated Top, For Food Type Salt; Spices; Sugar, Graduated No, Handle Included No, Hole Width 1/32 in, Body Color Silver, Body Material Aluminum, Capacity 10 oz, Dishwasher Safe No, Lid Color Silver, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pilot Assy (714392-00042)
- STRUCTURAL CONCEPTS Float Switch (78540)
- CRESTWARE Stock Pot, 8 qt, Aluminum (POT08)
- UNIVEX Petro Gel Tube (4400408)
- VOLLRATH Shaker With Handle (68182)
- VOLLRATH Bottle, Squeeze , Tri-Tip, 24 Oz (3324-1313)
- VOLLRATH 2 oz Square Salt & Pepper Shaker, PK12 (202-12)
- VOLLRATH Shaker, Large Hole, 10 Oz (68181)
- VOLLRATH Bottle, Squeeze , Tri-Tip, 32 Oz (3332-13)
- VOLLRATH Squeeze Bottle, Mustard For /Idea-Medalie - Part# 52065 (52065)
- AMERICAN METALCRAFT 2 oz Mushroom Cap Salt & Pepper Shaker (PNS24)
- Vollrath Condiment Dispensers