Shop All Food Service Appliance Parts
Vollrath
Rope Heating Element 120V, 720W
Mfr # 23488-1
Zoro # G7382435
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Vollrath
Product Information
- Brand Vollrath
- MFR # 23488-1
- Zoro # G7382435
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Rope Heating Element 120V, 720W |
Fits Brand | Vollrath |
Description
Rope Heating Element 120V, 720W, Fits Brand Vollrath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARLINGTON Darlington Sugar Free Individually Wrapped Lemon Cookie .75 oz., PK106 (27530)
- HAMILTON BEACH COMMERCIAL AUGER BEARING (08-3047)
- ZUMEX Multifruit Right Short S.S. Ro (S3210631:00)
- STOREBOUND Rise by DASH Egg Cooker, 7 Egg Capacity, 360 W, Plastic, Red (REC005GBRR04)
- VOLLRATH 11 Qt Induction Retherm Repair, #741101DR (741101DR)
- VOLLRATH Terminal Block 5 Position (B401033)
- VOLLRATH Timer Coa7001 #20 /7002 #27 /8 (XCOA1003)
- VOLLRATH KNOB, THERMOSTAT, FLAT-TOP GRILL for Vollrath/Idea-Medalie - Part# XFTG9010 (XFTG9010)
- VOLLRATH BLADE (1/4", ASSY) for Vollrath/Idea-Medalie - Part# 654 (654)
- VOLLRATH Quartz Element 120V 700W 12-1/4" (B204100)
- YORK Paint, Non-Metallic Champagne 1 (S1-51301505000)
- Vollrath Food Service Appliance Parts