Shop All Bakeware
Vollrath
Roasting Pan Bottom
Mfr # 68365
Zoro # G3726186
original price:
$265.70
19% off
new price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 1/8 in W x 20 1/8 in L x 6 9/16 in D
- Color Silver
- Capacity 42.5 qt
- Type 42 1/2 qt
- Overall Length 22 1/8 in
Product Information
Dimensions
Size | 22 1/8 in W x 20 1/8 in L x 6 9/16 in D |
Overall Length | 22 1/8 in |
Overall Depth | 6 9/16 in |
Overall Width | 20 1/2 in |
Details
Item | Roasting Pan with Drop Handles |
Color | Silver |
Capacity | 42.5 qt |
Type | 42 1/2 qt |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Bake and Roast Pans |
Standards | NSF Certified |
Gauge | 10 ga |
Product Type | Roasting Pan with Drop Handles |
Oven Safe | Yes |
Perforation | Solid |
NSF Certified | Yes |
Coating | Uncoated |
Bead Closure | Closed Bead |
Dishwasher Safe | No |
Freezer Safe | No |
Description
Roasting Pan with Drop Handles, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Roasting Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 42.5 qt, Color Silver, Overall Length 22 1/8 in, Overall Width 20 1/2 in, Overall Depth 6 9/16 in, Gauge 10 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKOTA GROWERS Dakota Growers Rotini Spirals Pasta 10lbs, PK2 (6738792320)
- SUNBUTTER Sunbutter Sunflower Butter 5lbs Creamy Pails, PK2 (19212)
- BAREBONES LIVING Barebones Enamel Salad Plate, Eggshell, 8in (CKW-392)
- CHICAGO CUTLERY Chicago Cutlery CL38WP 10 in. Walnut Sharpening Steel (820951)
- VOLLRATH False Bottom, Full-Size, 17-13/16x9-15/16 (20000)
- VOLLRATH Bake and Roast Pan, w/ Handles, 7-1/2 Qt. (68257)
- VOLLRATH Wire Grate, Full Size, Stainless, 24 In L (20038)
- VOLLRATH Loaf Pan, Aluminum, 5 lb. (5435)
- VOLLRATH Half Size Sheet Pan, L 12 7/8 (5303)
- VOLLRATH 3 qt. Stainless Steel Mixing Bowl (69030)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 12-1/4x4-1/2 (40495)
- Vollrath Bakeware