Shop All Cookware
Vollrath
Pot and Pan Cover, Dia 12 In
Mfr # 69412
Zoro # G1644212
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Cover
- Material Stainless Steel
- Handle Color Black
- Top Dia. (In.) 12 in
- Gauge 18
Product Information
Dimensions
Top Dia. (In.) | 12 in |
Bottom Diameter | 9 3/4 in |
Overall Height | 1 3/8 in |
Top Diameter | 12 in |
Handle Length | 3 3/4 in |
Details
Item | Flat Cover |
Type | Flat Cover |
Material | Stainless Steel |
Handle Color | Black |
Gauge | 18 |
Handle Type | Welded |
Temp. Resistance (Deg. F) | 180 |
Product Type | Flat Cover |
NSF Certified | Yes |
Handle Material | Stainless Steel |
Dishwasher Safe | No |
Oven Safe | No |
Finish/Coating | Natural |
Non-Stick | No |
Body Material | Stainless Steel |
Body Color | Silver |
Handle Coating | Antimicrobial |
Bottom Material | Stainless Steel |
Description
Flat Cover, Handle Material Stainless Steel, Handle Color Black, Handle Length 3 3/4 in, Oven Safe No, Product Type Flat Cover, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 9 3/4 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Natural, Gauge 20 ga, Handle Type Welded, Non-Stick No, Overall Height 1 3/8 in, Handle Coating Antimicrobial, NSF Certified Yes, Top Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX ICE Magnetic Switch Mim50 (1854005700)
- SKITTLES Skittles Original 50 oz., PK6 (402566)
- UNREAL BRANDS Dark Chocolate Coconut Bars 4.2 oz., PK6 (2130)
- DAYMARK Food Safety Label, White, 2 in H, 500pk (IT120152)
- VOLLRATH Sauce Pot Cover, Fits 14/20/24 Qt. (7393)
- VOLLRATH Purple Silicone Pan Sleeve (10815P)
- VOLLRATH Lid Stock 20Qt Xhd For /Idea-Medalie - Part# 4192 (4192)
- VOLLRATH Stainless Steel Fry Pan, 8 In. Dia. (N3808)
- VOLLRATH Pot, 2 qt., D 5 3/4 In. (79040)
- VOLLRATH Stainless Steel Stock Pot, 11 Qt. (3503)
- BLACKSTONE E-Series 22 in. L X 9.29 in. W Cast Aluminum Nonstick Surface Electric Griddles (8001)
- Vollrath Cookware