Shop All Baking Utensils
Vollrath
Plastic Spooned Spatula
Mfr # 52113
Zoro # G3157296
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Working Temp. 212 Degrees F
- Handle Material Polypropylene
- Overall Length 13 1/2 in
- Color White
Product Information
- Brand Vollrath
- MFR # 52113
- Zoro # G3157296
- UPC # 029419190836
- Country of Origin United States
- Category Baking Utensils
Dimensions
Overall Length | 13 1/2 in |
Details
Handle Color | White |
Item | Spoonula |
Working Temp. | 212 Degrees F |
Handle Material | Polypropylene |
Color | White |
Style | Spoon |
Product Type | Spoonula |
Maximum Temperature | 212 Degrees F |
NSF Certified | Yes |
Dishwasher Safe | No |
Description
Spoonula, Overall Length 13 5/16 in, Product Type Spoonula, Handle Material Polypropylene, Maximum Temperature 212 Degrees F, Handle Color White, Blade Length 4 1/4 in, Blade Material Thermoplastic, Blade Width 3 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFE SAVERS Lifesavers Gummi Sour Peggable Candy 7 oz. Packet, PK12 (267233)
- VULCAN HART Thermocouple - 72" For - Part# 428305-00001 (428305-00001)
- CHICAGO METALLIC Hearth Bread Pan, 3-Strap (44405)
- WELCHS Welch's Grape Jelly 30 oz., PK12 (WPD50150)
- VOLLRATH Spoon Shaped Spatula (58123)
- VOLLRATH Plastic Scraper Spatula (52013)
- VOLLRATH French Whip, L 10 In, Aqua (47090)
- VOLLRATH French Whip, L 16 In, Aqua (47093)
- VOLLRATH Plastic Spooned Spatula (52116)
- VOLLRATH Spoon Shaped Spatula (58126)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40103)
- Vollrath Baking Utensils