Shop All Bakeware
Vollrath
Pie Pan, Aluminum, 9-3/4 In Dia.
Mfr # 68089
Zoro # G3691247
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 3/4 in dia x 1 1/4 in D
- Color Silver
- Material Aluminum
- Gauge 18
- Bakeware and Roast Pans Product Group Pie Pans
Product Information
Dimensions
Size | 9 3/4 in dia x 1 1/4 in D |
Overall Diameter | 9 3/4 in |
Details
Item | Pie Pan |
Color | Silver |
Material | Aluminum |
Gauge | 18 |
Bakeware and Roast Pans Product Group | Pie Pans |
Product Type | Pie Pan |
NSF Certified | No |
Coating | Uncoated |
Perforation | Solid |
Freezer Safe | No |
Dishwasher Safe | No |
Oven Safe | Yes |
Bead Closure | Closed Bead |
Description
Pie Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pie Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/4 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter 9 3/4 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Florida 40oz Flipside Powder Coat Tumbler (135-S40PT-34)
- AVAMIX IBHD18 18in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD18)
- GARLAND Lava Rock (7Lb Bag) (153631-10)
- POP TARTS Pop-Tarts Chocolate Chip Toaster Pastries 3.67 oz Pouch (3800019721)
- VOLLRATH SS Mixing Bowl, 5 QT (69050)
- VOLLRATH Loaf Pan, Aluminum, 5 lb. (5435)
- VOLLRATH Wire Grate, Half-Size, 11-1/8x8-13/16x3/4 (20228)
- VOLLRATH SS Mixing Bowl, 13 QT3 (69130)
- VOLLRATH Full Size Wear-Ever® 19 Gauge Aluminum Sheet Pan (TU9003)
- VOLLRATH 8 qt Stainless Steel Mixing Bowl (47938)
- TABLECRAFT Square Melamine Skillet, 5" (MSSKLT5)
- Vollrath Bakeware