Shop All Baking Utensils
Vollrath
Piano Whip, L 12 In, Purple
Mfr # 47003
Zoro # G2150671
original price:
$13.89
3% off
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Piano
- Handle Color Purple
- Overall Length 12 in
- Handle Material Nylon
- Handle Length 4 5/8 in
Product Information
- Brand Vollrath
- MFR # 47003
- Zoro # G2150671
- UPC # 029419401147
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 12 in |
Handle Length | 4 5/8 in |
Details
Item | Whip |
Style | Piano |
Handle Color | Purple |
Handle Material | Nylon |
Product Type | Piano Whip |
Maximum Temperature | 475 Degrees F |
Dishwasher Safe | No |
NSF Certified | Yes |
Coated Handle | Yes |
Description
Whip, Handle Material Nylon, Handle Color Purple, Dishwasher Safe No, Overall Length 20 in, Handle Length 4 5/8 in, Maximum Temperature 475 Degrees F, Product Type Piano Whip, Coated Handle Yes, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Gasket, 00-274227-00004 (00-274227-00004)
- BSC PREFERRED Individually Wrapped White Plastic Spoons, 1000PK (S-18496)
- DYNAREX 5 oz. Drinking Cups White (4236)
- PACTIV PET Hinged Lid Deli Container, 8.88x7.25x2.94, 48oz, 1Cmp, Clr, PK190 (YCA910480000)
- VOLLRATH Spoon Shaped Spatula (58110)
- VOLLRATH 10 oz Stainless Steel Dredge (T1041)
- VOLLRATH French Whip, L 14 In, Aqua (47092)
- VOLLRATH French Whip, L 12 In, Aqua (47091)
- VOLLRATH Plastic Scraper Spatula (52013)
- VOLLRATH Piano Whip, L 10 In, Purple (47002)
- CRESTWARE Whip, Stainless Steel, 10 In (PW10)
- Vollrath Baking Utensils