Shop All Cooking Utensils
Vollrath
Perforated Turner, White
Mfr # 4808915
Zoro # G0272352
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Style Perforated
- Blade Material Stainless steel
- Blade Length 8 1/4 in
- Blade Width 2 7/8 in
- Overall Length 16 1/2 in
Product Information
- Brand Vollrath
- MFR # 4808915
- Zoro # G0272352
- UPC # 029419694501
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 8 1/4 in |
Blade Width | 2 7/8 in |
Overall Length | 16 1/2 in |
Handle Length | 8 1/4 in |
Details
Item | Turner |
Blade Style | Perforated |
Blade Material | Stainless steel |
Handle Color | White |
Handle Material | Nylon |
Temp. Resistance | 450 Degrees F |
Blade Edge | Rounded |
NSF Certified | No |
Dishwasher Safe | Yes |
Blade Color | Silver |
Product Type | Turner |
Hanging Hole | No |
Design | Perforated |
High-Heat Compatible | Yes |
Edge Style | Rounded |
Maximum Temperature | 450 Degrees F |
Description
Turner, Overall Length 16 1/2 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 450 Degrees F, Handle Color White, Edge Style Rounded, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 8 1/4 in, Blade Material Stainless Steel, Blade Width 2 7/8 in, Design Perforated, Dishwasher Safe Yes, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Stock Pot Cover, Dia 14 (69414)
- ZIPLOC BAG, SLIDER, GALLON, 68CT PK (SJN316489)
- BUNN Coffee Element120V 1320W For Bunn - Part# 4236.0000 (4236)
- RITZ Café Solid Quilted Pot Holder 100% Cotton Brick (9963122)
- VOLLRATH Coring Tool For /Idea-Medalie - Part# 1401 (1401)
- VOLLRATH Spoon, Basting , S/S, Perf, 11.75" (64401)
- VOLLRATH Utility Tong, Purple, 12 in. Overall L (4781280)
- VOLLRATH Utility Tong, Purple, 9-1/2 in. Overall L (4780980)
- VOLLRATH Spoodle, Oval , 6Oz, Solid, Black (5293320)
- VOLLRATH Vollrath 10 oz. 10.78" Stainless Steel Ladle (46901)
- DEXTER RUSSELL Cake Turner 8 In X 3 In (19693)
- Vollrath Cooking Utensils