Shop All Serving Utensils
Vollrath
Perforated Spoon, 15 In
Mfr # 46983
Zoro # G3371812
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Product Information
- Brand Vollrath
- MFR # 46983
- Zoro # G3371812
- UPC # 029419099399
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 15 in |
Utensil Width | 2 9/10 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Basting Spoon |
Head Design | Perforated |
Coated Handle | No |
Description
Basting Spoon, Color Silver, Coated Handle No, Head Design Perforated, Overall Length 15 in, Material Stainless Steel, Product Type Basting Spoon, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CANYON Boulder Canyon Totally Natural Kettle Cooked Chips 1.5 oz., PK55 (11314)
- WHITE CAP Liquid Cake Shortening White Cap 38lbs (40016WCP)
- FLORIDAS NATURAL Premium Not From Concentrate Shelf Stable Orange Juice, PK24 (001630014901)
- NEMCO Blade, Ribbonfry , Powerkut (55492)
- VOLLRATH Ladle, Cap 1/2 Oz (46810)
- VOLLRATH Pom Tong, L 6 In (47106)
- VOLLRATH Funnel, 6 3/8 Oz (84740)
- VOLLRATH Solid Spoodle, 5 Oz (6412520)
- VOLLRATH French Fry Cutter, 7/16 Cut (47714)
- VOLLRATH Funnel, 22 1/4 oz. (84760)
- TABLECRAFT Blk Vinyl-Coated (6) Cutting Board Rack (CBR6BK)
- Vollrath Serving Utensils