Shop All Serving Utensils
Vollrath
Perforated Spoodle, 2 Oz
Mfr # 6422220
Zoro # G3078661
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 2.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material High-Temp Nylon
- Dishwasher Safe Yes
Product Information
- Brand Vollrath
- MFR # 6422220
- Zoro # G3078661
- UPC # 029419426560
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 13 1/16 in |
Utensil Width | 2 11/16 in |
Details
Item | Heavy-Duty Spoodle(R) Utensil |
Serving Utensil Capacity | 2.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | High-Temp Nylon |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Gauge | 20 |
Head Design | Perforated |
Product Type | Heavy-Duty Spoodle(R) Utensil |
Coated Handle | No |
Description
Heavy-Duty Spoodle(R) Utensil, Color Black, Coated Handle No, Head Design Perforated, Overall Length 13 1/16 in, Material Stainless Steel, Product Type Heavy-Duty Spoodle(R) Utensil, Capacity 2 oz, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- PELONIS HEATER WHITE 1500W (1PHC10)
- FOOTHILL FARMS No MSG Gluten Free Low Sodium Ranch Dressing Mix 3.2 oz. Packet, PK18 (V402-JA190)
- SAVOR IMPORTS Savor Imports Anchovy Fillets In Olive Oil 13 oz., PK12 (558237)
- VOLLRATH Solid Spoodle, 5 Oz (6412520)
- VOLLRATH Solid Spoodle, 8 Oz (6412820)
- VOLLRATH Vollrath 16" Stainless Steel Utility Tong (47316)
- VOLLRATH Squeeze Disher, 0.94 oz., SS, Mushroom (47399)
- VOLLRATH Funnel, 22 1/4 oz. (84760)
- VOLLRATH Perforated Spoodle, 4 Oz (6422420)
- PARAGON INTERNATIONAL Paragon 8065, Hot Dog Tongs, Stainless Steel, 12" (8065)
- Vollrath Serving Utensils