Shop All Food Pans
Vollrath
Perforated Pan, Half-Size
Mfr # 30243
Zoro # G3449117
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10 7/16 in
- Pan Size Half Size
- Material Stainless Steel
- Depth 4 in
- Capacity 6.7 qt
Product Information
Dimensions
Width | 10 7/16 in |
Pan Size | Half Size |
Depth | 4 in |
Length | 12 13/16 in |
Overall Depth | 4 in |
Overall Length | 10 5/16 in |
Overall Width | 12 5/8 in |
Details
Item | Steam Table Pan |
Material | Stainless Steel |
Capacity | 6.7 qt |
Gauge | 22 |
Product Type | Steam Table Pan |
Anti-Jam | Yes |
Compatible Pan Type | Half Size |
Oven Safe | No |
Perforated/Solid | Perforated |
Dishwasher Safe | No |
Pan Shape | Rectangular |
NSF Certified | Yes |
Freezer Safe | No |
Description
Steam Table Pan, Overall Depth 4 in, Overall Length 10 5/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 5/8 in, Oven Safe No, Perforated/Solid Perforated, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 6.7 qt, Compatible Pan Type Half Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG Coffee K-Cup Big Esy Bld (5000346530)
- CHICAGO METALLIC Pan Angel Food 2 Piece (16184)
- H&K INTERNATIONAL Probe Lae Sn4K30 3 Meter (E-4-3-157)
- EVERPURE Gauge, Pressure , Costguard, All (DEV3094-40)
- VOLLRATH Full Size 4 in Steam Table Pan (20049)
- VOLLRATH Pan, Full Size, 21 Qt (30062)
- VOLLRATH Pan, Half-Size Long, 1.9 Qt (30512)
- VOLLRATH Pan, Third-Size, 4.1 Qt (30342)
- VOLLRATH 1/3 Size 4 in Super Pan 3® Perforated Steam Table Pan (90343)
- VOLLRATH Pan, Full-Size, 8.3 Qt (30020)
- BOARDWALK Pan Lid, Half Size, PK100 (BWKLIDSTEAMHF)
- Vollrath Food Pans