Shop All Food Pans
Vollrath
Pan, Third-Size, 2.6 Qt
Mfr # 30322
Zoro # G0730956
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 12 3/4 in
- Pan Size Third Size
- Capacity 2.6 qt
- Depth 2 1/2 in
Product Information
Dimensions
Width | 12 3/4 in |
Pan Size | Third Size |
Depth | 2 1/2 in |
Length | 6 7/8 in |
Overall Depth | 2 1/2 in |
Overall Length | 6 13/16 in |
Overall Width | 12 5/8 in |
Details
Item | Steam Table Pan |
Material | Stainless Steel |
Capacity | 2.6 qt |
Gauge | 22 |
Product Type | Steam Table Pan |
Oven Safe | No |
Compatible Pan Type | Third Size |
NSF Certified | Yes |
Freezer Safe | No |
Dishwasher Safe | No |
Anti-Jam | Yes |
Pan Shape | Rectangular |
Description
Steam Table Pan, Overall Depth 2 1/2 in, Overall Length 6 13/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 5/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 2.6 qt, Compatible Pan Type Third Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Gasket Door Right Hand 30X66 W.I. (019937)
- ALLIANCE GUARD CLOTHES (803537)
- KEURIG COFFEE K-CUP DECAF 24PK (5000341140)
- MASTERCOOL CONDENSOR FIN COMB (ME90925)
- VOLLRATH Pan, Fourth-Size, 3 Qt (30442)
- VOLLRATH Pan-Baking Alum 13"X 18" (Bacon) (VOL5303)
- VOLLRATH 1/2 Size 2 1/2 in Steam Table Pan (20229)
- VOLLRATH 1/3 Size 4 in Super Pan 3® Perforated Steam Table Pan (90343)
- VOLLRATH Pan, Full-Size, 14 Qt (30040)
- VOLLRATH Pan, Half-Size, 6.7 Qt (30240)
- VOLLRATH Pan, Half-Size, 10 Qt (30262)
- Vollrath Food Pans