Shop All Food Pans
Vollrath
Pan, Ninth-Size, 0.6 Qt
Mfr # 30922
Zoro # G3285791
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Ninth Size
- Width 4 1/4 in
- Material Stainless Steel
- Depth 2 in
- Capacity 0.6 qt
Product Information
Dimensions
Pan Size | Ninth Size |
Width | 4 1/4 in |
Depth | 2 in |
Length | 6 7/8 in |
Overall Depth | 6 in |
Overall Length | 6 13/16 in |
Overall Width | 6 1/4 in |
Details
Item | Steam Table Pan |
Material | Stainless Steel |
Capacity | 0.6 qt |
Gauge | 22 |
Product Type | Steam Table Pan |
Dishwasher Safe | No |
Compatible Pan Type | Sixth Size |
Freezer Safe | No |
Anti-Jam | Yes |
NSF Certified | Yes |
Pan Shape | Rectangular |
Oven Safe | No |
Description
Steam Table Pan, Overall Depth 6 in, Overall Length 6 13/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 1/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 2.7 qt, Compatible Pan Type Sixth Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Burner, Jet 5/16-24 Thd , #74Lp (1561006)
- BEVERAGE-AIR Concealed Hinge For - Part# 401-454A-01 (401-454A-01)
- DART Lid for 10 oz. Hot Cup, Flat, Vented, White, Pk1000 (10JL)
- HEINZ Heinz Red Wine Vinegar 1 gal. Jug, PK4 (10013000008348)
- VOLLRATH Pan, Two-Thirds Size, 9 1/3 Qt (30142)
- VOLLRATH Pan, Sixth-Size, 1.2 Qt (30622)
- VOLLRATH Pan, Half-Size Long, 3.7 Qt (30522)
- VOLLRATH Perforated Pan, Half-Size, 4.3 Qt. (30223)
- VOLLRATH Pan, Full Size, 3.9 Qt (30012)
- VOLLRATH Perforated Pan, Full-Size, 21 Qt. (30063)
- VOLLRATH/IDEA-MEDALIE METAL PAN - 1/6 X 6 " for Vollrath/Idea-Medalie (30662)
- Vollrath Food Pans