Shop All Food Pans
Vollrath
Pan, Half-Size, 6.7 Qt
Mfr # 30242
Zoro # G0744177
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 12 3/4 in
- Pan Size Half Size
- Depth 4 in
- Capacity 6.7 qt
Product Information
Dimensions
Width | 12 3/4 in |
Pan Size | Half Size |
Depth | 4 in |
Length | 10 3/8 in |
Overall Width | 12 5/8 in |
Overall Depth | 4 in |
Overall Length | 10 5/16 in |
Details
Item | Steam Table Pan |
Material | Stainless Steel |
Capacity | 6.7 qt |
Gauge | 22 |
Product Type | Steam Table Pan |
Compatible Pan Type | Half Size |
Oven Safe | No |
Anti-Jam | Yes |
Pan Shape | Rectangular |
Freezer Safe | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Description
Steam Table Pan, Overall Depth 4 in, Overall Length 10 5/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 5/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 6.7 qt, Compatible Pan Type Half Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hook Nozzle Pot Glass Filler (B-0102-A)
- BLODGETT Knob, Control (16686)
- STRUCTURAL CONCEPTS Magnet Filter (83645)
- JACKSON Drain Water Tempering Valve, #04730-004-85-79 (04730-004-85-79)
- VOLLRATH Pan, Sixth-Size, 1.2 Qt (30622)
- VOLLRATH Transport Pan, Full-Size (30088)
- VOLLRATH Pan-Baking Alum 13"X 18" (Bacon) (VOL5303)
- VOLLRATH 1/9 Size 4 in Steam Table Pan (20949)
- VOLLRATH Pan, Full Size, 14 Qt (30042)
- VOLLRATH Perforated Pan, Half-Size, 4.3 Qt. (30223)
- VOLLRATH Perforated Pan, Full-Size, 3.9 Qt (30013)
- Vollrath Food Pans