Shop All Food Pans
Vollrath
Pan, Full-Size, 8.3 Qt
Mfr # 30020
Zoro # G1046105
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Full Size
- Capacity 8.3 qt
- Depth 2 1/2 in
- Gauge 20
- Product Type Steam Table Pan
Product Information
Dimensions
Pan Size | Full Size |
Depth | 2 1/2 in |
Overall Depth | 2 1/2 in |
Overall Width | 12 3/4 in |
Overall Length | 20 13/16 in |
Details
Item | Steam Table Pan |
Capacity | 8.3 qt |
Gauge | 20 |
Product Type | Steam Table Pan |
Dishwasher Safe | No |
NSF Certified | Yes |
Pan Shape | Rectangular |
Compatible Pan Type | Full Size |
Anti-Jam | Yes |
Freezer Safe | No |
Oven Safe | No |
Description
Steam Table Pan, Overall Depth 2 1/2 in, Overall Length 20 13/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 8.3 qt, Compatible Pan Type Full Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Burner 23-3/4 X 6 Steel (719737-4)
- ALLIANCE HARN DOOR SWITCH 50/75 (44137601)
- ALLPOINTS Thermometer, Hanging(-40/120) (1381079)
- COFFEE PRO BREWER, 80 CUP, S/STEEL (CFPCP80)
- VOLLRATH Pan, Full Size, 21 Qt (30062)
- VOLLRATH Pan, Sixth-Size, 2.7 Qt (30662)
- VOLLRATH Spillage Pan, Full Size, 19 3/4 x 12 (99780)
- VOLLRATH Pan-Baking Alum 13"X 18" (Bacon) (VOL5303)
- VOLLRATH Full Size 6 in Steam Table Pan (20069)
- VOLLRATH Perforated Pan, Half-Size (30243)
- VOLLRATH Transport Pan, Full-Size (30088)
- Vollrath Food Pans