Shop All Food Pans
Vollrath
Pan, Full-Size, 21 Qt
Mfr # 30060
Zoro # G0593101
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Full Size
- Capacity 21 qt
- Depth 6 in
- Gauge 20
- Product Type Steam Table Pan
Product Information
Dimensions
Pan Size | Full Size |
Depth | 6 in |
Overall Length | 20 13/16 in |
Overall Depth | 6 in |
Overall Width | 12 3/4 in |
Details
Item | Steam Table Pan |
Capacity | 21 qt |
Gauge | 20 |
Product Type | Steam Table Pan |
Dishwasher Safe | No |
Compatible Pan Type | Full Size |
Oven Safe | No |
Anti-Jam | Yes |
NSF Certified | Yes |
Pan Shape | Rectangular |
Freezer Safe | No |
Description
Steam Table Pan, Overall Depth 6 in, Overall Length 20 13/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 21 qt, Compatible Pan Type Full Size, Gauge 20 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Temp Control Kit 077B6856 800382 W/Relay (985666)
- YORK Single Run Capacitor, 25Mfd, 370V, Round (S1-02423181700)
- TRUE Temp Control Kit (222737)
- PRECISIONAIRE FILTR HAMMCK 24""X240""X1"" (HR24240)
- VOLLRATH Pan, Ninth-Size, 1.1 Qt (30942)
- VOLLRATH Pan, Third-Size, 1.3 Qt (30312)
- VOLLRATH Pan, Half-Size, 4.3 Qt (30220)
- VOLLRATH Pan, Half-Size, 2.1 Qt (30212)
- VOLLRATH Perforated Pan, Full-Size, 14 Qt. (30043)
- VOLLRATH Pan, Full Size, 14 Qt (30042)
- CAMBRO Shaker , 10 Oz, Med Ground Lid (96SKRM-135)
- Vollrath Food Pans