Shop All Food Pans
Vollrath
Pan, Fourth-Size, 4.5 Qt
Mfr # 30462
Zoro # G2442334
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 3/8 in
- Pan Size Fourth Size
- Material Stainless Steel
- Depth 6 in
- Capacity 4.5 qt
Product Information
Dimensions
Width | 10 3/8 in |
Pan Size | Fourth Size |
Depth | 6 in |
Length | 6 3/8 in |
Overall Length | 10 3/8 in |
Overall Depth | 6 in |
Overall Width | 6 3/8 in |
Details
Item | Steam Table Pan |
Material | Stainless Steel |
Capacity | 4.5 qt |
Gauge | 22 ga |
Product Type | Steam Table Pan |
Dishwasher Safe | No |
Anti-Jam | Yes |
Oven Safe | No |
Freezer Safe | No |
Pan Shape | Rectangular |
NSF Certified | Yes |
Compatible Pan Type | Fourth Size |
Description
Steam Table Pan, Overall Depth 6 in, Overall Length 10 3/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 4.5 qt, Compatible Pan Type Fourth Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE PANEL FRONT (802277WP)
- BERKLEY SQUARE Dinnerware Heavyweight Cutlery Assortment, Ind Wrapped, 120 Forks/80 Spoons/40 Knives, White, PK240 (BEP90191)
- BON CHEF Diamond Coll Cold Wave Bowl Inc. Cover 9 7/8" Dia X 4 3/4" H 3 1/2 Qt (9319DI)
- LAMBRO Elbow Range Hood 90Deg Alum (102)
- VOLLRATH Pan, Half-Size, 2.1 Qt (30212)
- VOLLRATH Pan, Third-Size, 4.1 Qt (30342)
- VOLLRATH Pan, Ninth-Size, 0.6 Qt (30922)
- VOLLRATH Perforated Pan, Full-Size, 14 Qt. (30043)
- VOLLRATH Pan, Two-Thirds Size, 3 Qt (30112)
- VOLLRATH Pan, Half-Size Long, 3.7 Qt (30522)
- CAMBRO Clear Lid No Notch 1/6 Size (60CWCH)
- Vollrath Food Pans